KOMET® Unisix® indexable insert 10-010

Article no.: 236840 10-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.97 / Piece
  • from 10 Piece
    £9.99 / Piece
on request
In stock
703 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204
Designation 10-010
Grade BK8425
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.08 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236840 10-010
EAN / GTIN 4047109178113
Manufacturer number W29 10010.048425

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart