KOMET® Unisix® indexable insert, BK72, Designation type W29: 18-010

Article no.: 236830 18-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £11.82 / Piece
  • from 10 Piece
    £9.86 / Piece
on request
In stock
152 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304
Designation 18-010
Grade BK72
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236830 18-010
EAN / GTIN 4047109036413
Manufacturer number W29 18010.0472

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
GG(G)
K
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® Unisix® indexable insert, BK72, Designation type W29: 18-010

KOMET® Unisix® indexable insert, BK72, Designation type W29: 18-010

on request
In stock
152 pieces in stock
from 1  Pieces
£11.82
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
223 pieces in stock
from 1  Pieces
£9.28
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
314 pieces in stock
from 1  Pieces
£9.79
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
709 pieces in stock
from 1  Pieces
£9.91
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
364 pieces in stock
from 1  Pieces
£11.04
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.21
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert WOEX 040304 WOEX 030204 S WOEX 040304 S WOEX 05T304 S WOEX 06T304 S
Tool material Carbide Carbide Carbide Carbide Carbide
Grade BK72 HB7630 HB7630 HB7630 HB7630
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart