KOMET® Unisix® indexable insert 34-000

Article no.: 236791 34-000
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £19.39 / Piece
  • from 10 Piece
    £16.16 / Piece
on request
In stock
58 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304
Designation 34-000
Grade BK6440
Type ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236791 34-000
EAN / GTIN 4047109226647
Manufacturer number W29 34000.046440

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
185
Steel < 900 N/mm²
P
165
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
100
wet maximum
 

Description

Suitable for:

No. 236650; 236660; 236685; 236686

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart