KOMET® Unisix® indexable insert 58-010

Article no.: 236780 58-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    33,09 £ / Piece
  • from 10 Piece
    27,57 £ / Piece
on request
In stock
49 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 120608
Designation 58-010
Grade BK62
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236780 58-010
EAN / GTIN 4047109059849
Manufacturer number W29 58010.0862

Application Table

GG(G)
K
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart