{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 20 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
suitable for drilling head | 20 mm - 25 mm | |
Reach L1 | 113 mm | |
Base body ⌀ d1 | 19 mm | |
Overall length Ltot | 145 mm | |
ABS® shank ⌀ Ds | 50 mm | |
Type of product | Indexable drill |
Article number | 236653 20 | |
EAN / GTIN | 4047109076198 | |
Manufacturer number | V47 20201 |