KUB Pentron® indexable drill ABS® shank 33 mm

Article no.: 236604 33
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Pentron®
    Nominal ⌀ D 33
    Drill depth for indexable insert drill up to 5×D
    Shank ABS
    Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 165 mm
    Overhang LA 205 mm
    ABS® shank ⌀ Ds 63 mm
    ISO code indexable insert SOGX 100408 32-...
    Pack of insert screws 239652 15IP1 (2.8 Nm)
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236604 33
    EAN / GTIN 4047109197930
    Manufacturer number U45 63300

    Description

    Version:

    Bore tolerance: D − 0.1 / + 0.35

    Application:

    With indexable inserts No. 236605236610.

    Recommendation:

    When spot-drilling reduce the feed rate to 70%.

    Note:

    • For use only under stable machining conditions.
    • Version 2×D and 3×D with ABS® shank available on request.
    • Offset-axis drilling up to Vmax = 0.25 mm.
    • Maximum ⌀ = D + 0.5 mm achievable by offsetting.
    • Version with PSC shank available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart