{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 35 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 175 mm | |
for inch ⌀ | 1 3/8 in | |
Overhang LA | 201 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 35 | |
EAN / GTIN | 4047109198876 | |
Manufacturer number | U45 33500 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
KUB Pentron® indexable drill Plain shank, 5×D, ⌀ DC m7: 35mm
on request
Available in 1-3 working days
0 pieces in stock
£700.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£353.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£513.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£336.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£616.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 | 1 | 2 |
Drill depth for indexable insert drill up to | 5×D | 4×D | 4×D | 4×D | 5×D |
ISO code indexable insert | SOGX 110408 38-... | WOEX 05T304 | SOGX 110509 | SOMT110408 / XOMT110406 | SOGX 110509 |
Nominal ⌀ D | 35 | 35 | 35 | 15 | 35 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 | ABS |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) | 239700 15IP (2.8 Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill | Indexable drill |