{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 26.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 108 mm | |
Overhang LA | 130 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 26,5 | |
EAN / GTIN | 4047109193925 | |
Manufacturer number | U44 22650 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 26,5 mm
on request
Available in 2-3 weeks
0 pieces in stock
£571.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£399.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£262.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited drilling with oblique exit ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Nominal ⌀ D | 26.5 | 26.5 | 26.5 |
Shank | ISO 9766 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Overhang LA | 130 | 130 | 129 |