KOMET® indexable insert, BK8425, Designation type W83: 23-130

Article no.: 236573 23-130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £17.59 / Piece
  • from 10 Piece
    £14.67 / Piece
on request
In stock
345 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 07T308
Designation 23-130
Type BK8425
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 236573 23-130
EAN / GTIN 4047109103467
Manufacturer number W83 23130.088425
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart