KOMET® indexable insert 44-000

Article no.: 236560 44-000
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £20.60 / Piece
  • from 10 Piece
    £17.17 / Piece
on request
In stock
14 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 120508
Designation 44-000
Grade BK6115
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.25 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236560 44-000
EAN / GTIN 4047109074453
Manufacturer number W83 44000.186115

Application Table

Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
Steel < 55 HRC
H
60
GG(G)
K
200
wet maximum
 
dry
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart