KOMET® indexable insert, BK8430, Designation type W83: 23-030

Article no.: 236535 23-030
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £17.59 / Piece
  • from 10 Piece
    £14.67 / Piece
on request
In stock
211 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 07T308
Designation 23-030
Grade BK8430
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236535 23-030
EAN / GTIN 4047109199811
Manufacturer number W83 23030.088430

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
When using the KUB Quatron® please halve the feed rate values.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart