Grinding wheel 125x3x22,23 mm cranked WA46R inox and nonferrous metals

Article no.: 236319
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 236319
    EAN / GTIN 9003172363196
    Manufacturer number 236319
    L-Number L50190 1

    Description

    Description:

    The semi-flexible BASIC TOUCH grinding wheel combines the advantages of different products in one tool. The waffle-like structure allows cool grinding with good chip transport and discoloured material is reduced as a result. The unique structure and light weight of the TOUCH grinding wheel suppresses vibrations and guarantees smooth running and noise reduction. This wheel can be used for grinding, deburring and shaping operations as well as for cutting stainless steel and nonferrous metals, which clearly makes it an all-rounder.

    Feature:

    • Form: 27 Schleifwerkzeug R/3
    • Specification : WA 46 R- BF
    • Dimension (D x U x H): 125 x 3 x 22,23 mm
    • Diameter: 125 mm
    • Thickness: 3 mm
    • Drill hole: 22.23 mm
    • Grain size: 46
    • Vs /max: 72 m/s
    • Material suitability: Stainless steel;Aluminium
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • The waffle-type structure enables cool grinding with good chip transport, and thus prevents material discolouration
    • Low vibration thanks to low weight and special structure – this guarantees quiet operation and reduced noise
    • Universal use

    Application:

    • For grinding, deburring and forming work as well as for cutting stainless steel and nonferrous metals

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart