Grinding wheel 115x3x22,23 mm cranked WA46R inox and nonferrous metals

Article no.: 236318
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 236318
EAN / GTIN 9003172363189
Manufacturer number 236318
L-Number L50190 10

Description

Description:

The semi-flexible BASIC TOUCH grinding wheel combines the advantages of different products in one tool. The waffle-like structure allows cool grinding with good chip transport and discoloured material is reduced as a result. The unique structure and light weight of the TOUCH grinding wheel suppresses vibrations and guarantees smooth running and noise reduction. This wheel can be used for grinding, deburring and shaping operations as well as for cutting stainless steel and nonferrous metals, which clearly makes it an all-rounder.

Feature:

  • Form: 27 Schleifwerkzeug R/3
  • Specification : WA 46 R- BF
  • Dimension (D x U x H): 115 x 3 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 46
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Aluminium
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • The waffle-type structure enables cool grinding with good chip transport, and thus prevents material discolouration
  • Low vibration thanks to low weight and special structure – this guarantees quiet operation and reduced noise
  • Universal use

Application:

  • For grinding, deburring and forming work as well as for cutting stainless steel and nonferrous metals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart