Dolly

Article no.: 2358
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Transport dolly

    Identification numbers & Classifications

    Article number 2358
    EAN / GTIN 4017976023588
    Manufacturer number 2358
    L-Number L90080 326

    Description

    Version:

    mounted

    Description:

    With platform made of beech plywood, with non-slip coating. 4 castors with solid rubber wheels 125 x 38 mm, blue-grey ″trackless″.

    Feature:

    Total load capacity (kg): 500
    Length of usable platform (mm): 800
    Width of usable platform (mm): 600
    Height of loading platform (mm): 175
    Total length (mm): 800
    Total width (mm): 600
    Total height (mm): 175
    Tyres: Solid rubber blue-grey
    Wheel size (mm): 125 x 38

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart