This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill ABS® shank, 3×D, ⌀ DC m7: 23mm

Article no.: 235505 23
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 23
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 69 mm
for inch ⌀ 29/32 in
Overhang LA 104 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 07T308 23-..
Pack of insert screws 239652 8IP1 (1.3 Nm)
Number of cutting edges Z 1
Overall length L 135 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235505 23
Manufacturer number U11 52300

Description

Version:

With ABS® shank.

Application:

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart