{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 31.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 96 mm | |
Overhang LA | 125 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 090408 32-.. | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 185 mm | |
Type of product | Indexable drill |
Article number | 235502 31,5 | |
Manufacturer number | U11 83150 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 31,5mm |
on request
In stock
16 pieces in stock
362.53 £
£235.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
Nominal ⌀ D | 31.5 | 31.5 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 96 mm | 96 mm |
Series | KUB Quatron® | Power Drill |