Reciprocating surface grinding, conventional ceramic 400 x 50 x 127 mm 200 X 10

Article no.: 235264
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 235264
EAN / GTIN 9003172352640
Manufacturer number 235264
L-Number L50140 1342

Description

Description:

Pendulum flat grinding wheels are used primarily in machine and mold making for roughing and fine grinding. Your goal is to achieve flat or straight workpiece surfaces. The use of highly porous abrasive bodies and special corunds leads to an optimal surface result and high grinding performance. The specifications for unalloyed and low-alloy steels, which are matched in hardness and structure, result in excellent grinding results.

Feature:

  • Shape: One side is cut out
  • Grain size: 36
  • Vs /max: 35 m/s
  • Specification : 200 X 10
  • Dimension (D x D x H): 400 x 50 x 127 mm
  • Diameter: 400 mm
  • Thickness: 50 mm
  • hole: 127 mm
  • Material suitability: Steel

Advantage:

  • Cool grinding
  • Self-sharpening
  • Long tool life

Application:

  • For roughing and fine grinding in machine and mold making

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart