Resing cup 152/120x51x5/8″ A 16 P4 B84 PREMIUM steel

Article no.: 23525
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 23525
    EAN / GTIN 9003170235259
    Manufacturer number 23525
    L-Number L50150 137

    Description

    Description:

    Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-area grinding jobs. The PREMIUM cup wheel, specially developed for steel, is also ideally suited for edge grinding, bevelling and grinding welding seams. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating speed of max. 50 m/s.

    Feature:

    • Form: 11ZT CUP WHEEL WITH THREAD DISH
    • Specification : W=30, E=19, K=63
    • Dimension (D / J x T x GE): 152 / 120 x 51 x 5/8″ mm
    • Diameter: 152 mm
    • Thickness: 51 mm
    • Grain size: 16
    • Vs /max: 50 m/s
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Maximum stock removal for grinding jobs on large areas
    • Robust and extremely durable
    • Broad assortment

    Application:

    • For demanding applications on different steel grades
    • For edge grinding, cleaning surfaces, bevelling and grinding welding seams

    Recommendation:

    • Grit size 16 and 36 for rough grinding
    • Use special protection for cup wheels
    • Note operating speed of max. 50 m/s

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart