Dolly

Article no.: 2352
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Transport dolly

Identification & Classification

Article number 2352
Copy
EAN / GTIN 4017976023526
Copy
Manufacturer number 2352
Copy
L-Number L90080 416
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

With platform made of beech plywood, with non-slip coating. 4 castors with polyamide wheels 100 x 30 mm. Packing unit = 2 pieces.

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 600
Width of usable platform (mm): 350
Height of loading platform (mm): 140
Total length (mm): 600
Total width (mm): 350
Total height (mm): 140
Tyres: Polyamide
Wheel size (mm): 100 x 30

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart