Set of 3 stainless steel scrapers, 2 straight shapes : 50, 32 mm - 1 angled shape : 50 mm

Article no.: 235.J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 235.J1
EAN / GTIN 3148517757462
Manufacturer number 235.J1
L-Number L60130 1726

Description

Description:

  • Stainless steel blades, thickness: 0.8 mm
  • Reinforced striking surface
  • Straight shape, width: 32 mm, 50 mm
  • Curved shape, width: 32 mm
  • Length: 215 mm

Feature:

  • L [mm]: 215
  • [g]: 427

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart