Scriper

Article no.: 234A.S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification numbers & Classifications

Article number 234A.S
EAN / GTIN 3662424078606
Manufacturer number 234A.S
L-Number L60130 9464

Description

Description:

  • Hardened tips made of HSS
  • Tips: Ø 4 mm
  • Shaft: Ø 8 mm
  • Length: 260 mm
  • Set of 2 spare tips: 234.SP2

Feature:

  • Weight in grams: 58

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart