Shaft mounted round brushes 60x10x17,5-6x30 mm M 0,3 mm nonferrous

Article no.: 23474
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 23474
EAN / GTIN 9003170234740
Manufacturer number 23474
L-Number L50140 2673

Description

Description:

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach places on workpieces made of nonferrous metals. The brass wire composition ensures the best results for a wide variety of tasks. Whether for removing rust, cleaning welding seams or for surface preparation and finishing of NF metals, this high-performance wire brush can be used universally. Derusting, cleaning, smoothing, polishing, matting and roughening are no challenge for Tyrolit's round shank brushes.

Feature:

  • Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
  • Specification : M 0,3 mm
  • Dimension (D x L x H - GE x I): 60 x 10 x 17,5 - 6 x 30 mm
  • Diameter: 60 mm
  • Thickness: 10 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Brass wire achieves the best results on workpieces made of nonferrous metals

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of nonferrous metals

Recommendation:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart