Shaft mounted cup brush 50x10x20-6x30 mm M 0,3 mm PREMIUM nonferrous

Article no.: 23470
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 23470
EAN / GTIN 9003170234702
Manufacturer number 23470
L-Number L50140 2668

Description

Description:

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on workpieces made of nonferrous metals. The high-performance tool offers the best standing times and supports you in demanding work such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing. In addition, deburring work can be carried out efficiently with it. The cup shank brush from Tyrolit can be used universally for a wide range of tasks and, thanks to the brass wire, achieves the highest quality results on workpieces made of nonferrous metals.

Feature:

  • Form: 52T DW SHAFT MOUNTED CUP BRUSHES
  • Specification : M 0,3 mm
  • Dimension (D x L x H - GE x I): 50 x 10 x 20 - 6 x 30 mm
  • Diameter: 50 mm
  • Thickness: 10 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Universal tool with maximum brush life
  • Especially suitable for hard-to-reach places due to their shape
  • Brass wire achieves the best results on workpieces made of nonferrous metals

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of nonferrous metals

Recommendation:

  • Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart