{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 20 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 40 mm | |
Overhang LA | 58 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 070306 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234000 20 | |
EAN / GTIN | 4045197739674 | |
Manufacturer number | 234000 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Drill indexable drill Combination shank 20 mm
on request
In stock
2 pieces in stock
£296.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£221.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D |
ISO code indexable insert | SOGX 070306 | SOMT070308 / XOMT070305 |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 56 | 56 |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | 232980 3 (TX7; 0.8Nm) |
Machining strategy | HPC | HPC |
Type of product | Indexable drill | Indexable drill |