Adaptor 1/4″, 10 mm for 7 R / 7 UR

Article no.: 2329239
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification & Classification

Article number 2329239
EAN / GTIN 4010886894972
Manufacturer number 2329239
L-Number L60160 1219
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Secure adaptor fit in the ring ratchet thanks retaining ball
  • With magnetic holder
  • Manganese-phosphated body
  • manganese phosphated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • REACH registration available: no
  • Total height [mm]: 20,5 mm
  • Total length [mm]: 20 mm
  • VDE certified: no
  • Weight [lbs]: 0.020 lbs
  • Width across flats drive: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart