Extension 200 mm with brake

Article no.: 2329050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2329050
EAN / GTIN 4036976129366
Manufacturer number 2329050

Description

Description:

  • Forged from one piece
  • Leg brake for more safety
  • Extra safety through hook brake

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Hook brake present: yes
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Usable clamping depth b [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart