WOEX 040304 F ALU

Article no.: 232550 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.66 / Piece
  • from 10 Piece
    £6.39 / Piece
on request
In stock
181 pieces in stock
  • Machining strategy: MTC

Product details

Technical Data

ISO code indexable insert WOEX 040304 F
Grade HU7310
Tool material Carbide
Machining strategy MTC
Feed f 0.08 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232550 ALU
EAN / GTIN 4045197346490

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart