Grip wrench 10 mm

Article no.: 2325314
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pliers Wrench

Identification numbers & Classifications

Article number 2325314
EAN / GTIN 4010886894576
Manufacturer number 2325314

Description

Description:

  • For worn bolted connections which otherwise could only be opened with extreme difficulty
  • Problem-solver for vehicles and industrial purposes
  • Particularly suitable for brake lines, adjustment of track rods, etc.
  • Especially suitable for brake lines, track rod adjustment, etc.
  • Positive fit joint to the screw/nut is down to the special design of the plier jaw*
  • * Positive fit joints are not suddenly released. They need, in fact, to change their geometric form; a visible change in form quasi announces their failure.

Feature:

  • 1000 V insulated: no
  • Material: Head: steel, handles: sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total height [mm]: 15 mm
  • Total length [mm]: 190 mm
  • Total width [mm]: 50 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart