Meter cap 2

Article no.: 2324946
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable grommet

Identification numbers & Classifications

Article number 2324946
EAN / GTIN 4010886896068
Manufacturer number 2324946
L-Number L60160 1690

Description

Description:

  • Conical form
  • Made from resilient plastic
  • V 914 1 with marking 1
  • V 914 2 with marking 2
  • V 914 3 with marking 3
  • No. V 914 3 with marking 3

Feature:

  • 1000 V insulated: yes
  • diameter 1 [mm]: 10,0
  • Total length [mm]: 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart