Hexagon Allen key

Article no.: 2324903
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2324903
EAN / GTIN 4010886896037
Manufacturer number 2324903
L-Number L60160 4099

Description

Description:

  • Particularly suitable for cable branch clamping rings
  • Oil-hardened
  • GEDORE vanadium special steel
  • Individually tested, insulation up to 1000 V

Feature:

  • 1000 V insulated: yes
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 51 mm
  • Blade length: 220 mm
  • Cap rotatable: no
  • Design low spark: no
  • Design: Oil-hardened
  • Handle available: no
  • Impact cap: no
  • Material: Vanadium steel
  • REACH registration available: no
  • Unit-tested: yes
  • VDE certified: no
  • Width across flats [mm]: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart