VDE End nipper 160 mm

Article no.: 2324830
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 2324830
Copy
EAN / GTIN 4010886895016
Copy
Manufacturer number 2324830
Copy
L-Number L60160 2690
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • High leverage for easier work
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • For hard wire/piano wire 1.6 mm
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Blade width [mm]: 23,5 mm
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 23,5 mm
  • Head width 1 [mm]: 27,0 mm
  • Jaw length L3 [mm]: 6,9 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 160 mm
  • VDE certified: yes

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart