WOEX 030204 E, HB7640, Type: INOX

Article no.: 232480 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £11.94 / Piece
  • from 10 Piece
    £9.95 / Piece
on request
In stock
62 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204 E
Grade HB7640
Tool material Carbide
Machining strategy MTC
Feed f 0.06 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification & Classification

Article number 232480 INOX
EAN / GTIN 4045197346438
Manufacturer number 232480 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart