{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 12×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 36 mm - 47 mm | |
Reach L1 | 432 mm | |
Morse taper MT size | 4 | |
Clamping screws | 232990 TX20 | |
Type of product | Indexable drill |
Article number | 232275 36 | |
EAN / GTIN | 4062406106089 | |
Manufacturer number | 232275 36 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body MT shank, with through-coolant 36
on request
In stock
34 pieces in stock
£814.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£920.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£742.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 36 mm - 47 mm | 36 mm - 36.99 mm | 36 mm - 47 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Reach L1 | 432 mm | 444 mm | 432 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |