Base body MT shank, with through-coolant 48

Article no.: 232274 48
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 8×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version 8×D
    Shank Morse taper
    Number of cutting edges Z 2
    Through-coolant yes
    Dia. range Dc 48 mm - 65 mm
    Reach L1 422.3 mm
    Morse taper MT size 5
    Clamping screws 232990 TX20
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232274 48
    EAN / GTIN 4062406106034
    Manufacturer number 232274 48

    Description

    Version:

    For holes up to IT10 accuracy.
    With internal cooling.
    Straight fluted.

    Note:

    For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
    Further sizes available on request.
    Reduce feed rates f by 5% and vc values by 10%.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart