Base body MT shank, without through-coolant, 12×D, Type: 12

Article no.: 232270 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 12×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 12×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 12 mm - 12.5 mm
Reach L1 144 mm
Morse taper MT size 2
Clamping screws 232990 TX7
Type of product Indexable drill

Identification numbers & Classifications

Article number 232270 12
EAN / GTIN 4045197717900
Manufacturer number 232270 12

Description

Version:

For holes up to IT10 accuracy.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Reduce feed rates f by 10% and vc values by 30%.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart