Base body MT shank, without through-coolant, 3×D, Type: 18

Article no.: 232258 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 3×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 3×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 18 mm - 24 mm
Reach L1 69.8 mm
Morse taper MT size 3
Clamping screws 232990 TX9
Type of product Indexable drill

Identification numbers & Classifications

Article number 232258 18
EAN / GTIN 4045197658449
Manufacturer number 232258 18

Description

Version:

For holes up to IT10 accuracy.
Straight fluted.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart