Base body MT shank, without through-coolant 18

Article no.: 232257 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 18 mm - 24 mm
Reach L1 36 mm
Morse taper MT size 3
Clamping screws 232990 TX9
Type of product Indexable drill

Identification numbers & Classifications

Article number 232257 18
EAN / GTIN 4045197717863
Manufacturer number 232257 18

Description

Version:

For holes up to IT10 accuracy.
Straight fluted.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart