{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 1.5×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 35 mm | |
Reach L1 | 52.5 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screws | 232990 TX15 | |
Type of product | Indexable drill |
Article number | 232240 25 | |
EAN / GTIN | 4045197717757 | |
Manufacturer number | 232240 25 |
This article |
Recommendations |
||
---|---|---|---|
Base body Parallel shank, with through-coolant, 1.5×D, Type: 25
on request
In stock
12 pieces in stock
£264.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
328.04 £
£224.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£284.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 25 mm - 35 mm | 25 mm - 25.99 mm | 25 mm - 35 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 52.5 mm | 39 mm | 52.5 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |