Check-Tool module empty

Article no.: 2322307
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2322307
EAN / GTIN 4010886895085
Manufacturer number 2322307
L-Number L60160 3501

Description

Description:

  • Simple optical completeness check due to 2-coloured foam inserts
  • Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind
  • Base layer blue, top layer black. The color blue indicates missing tools
  • The tool lies slip-proof in its nest and is protected against damage
  • Recessed grips facilitate the removal of the tool
  • Clearly visible tool contours make it easier to put the tool back into the correct nest
  • Resistant to oils and greases
  • Easy to clean with water, soap and a hand/nail brush
  • Dimensions: W 157.5 x D 310 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart