Adaptor 3/8″, 13 mm for 7 R / 7 UR

Article no.: 2320487
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2320487
    EAN / GTIN 4010886894941
    Manufacturer number 2320487
    L-Number L60160 3053

    Description

    Description:

    • Push-button release, wear-resistant and manganese phosphated
    • Fast-turning ring for swift release or tightening
    • Secure adaptor fit in the ring ratchet thanks to circlip
    • Chrome-plated body
    • Body chrome-plated

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, square [imperial]: 3/8″
    • Drive adaptor, square [metric]: 10,0 mm
    • Fuse: Snap ring lock
    • Push button release: yes
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 24 mm
    • VDE certified: no
    • Width across flats drive: 13 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart