Adaptor 1/2″, 19 mm for 7 R / 7 UR

Article no.: 2320479
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2320479
EAN / GTIN 4010886894934
Manufacturer number 2320479
L-Number L60160 3054

Description

Description:

  • Push-button release, wear-resistant and manganese phosphated
  • Fast-turning ring for swift release or tightening
  • Secure adaptor fit in the ring ratchet thanks to circlip
  • Chrome-plated body
  • Body chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Snap ring lock
  • Push button release: yes
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 32 mm
  • VDE certified: no
  • Width across flats drive: 19 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart