{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 25IP | |
Thread | M6 | |
Overall length | 35 mm | |
Tightening torque | 15 Nm | |
Type of product | Screw |
Article number | 231999 25IP | |
EAN / GTIN | 4062406063436 | |
Manufacturer number | 231999 25IP | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |