ISCAR SUMOCHAM drilling head ICM k7 27,5 mm

Article no.: 231750 27,5
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 154

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SUMOCHAM
⌀ D 27.5 mm
Grade IC908
Tool material Carbide
Point angle 154 degrees
for base body size 27
Feed f in stainless steel > 900 N/mm2 0.27 mm/rev.
Feed f in Inconel® 0.2 mm/rev.
Iscar item designation ICM 275 IC908
Number of changes/inserts 2
Coating TiAlN
Geometry ICM
Manufacturer's designation ICM 275 IC908
Type of product Drilling head for boring

Identification numbers & Classifications

Article number 231750 27,5
EAN / GTIN 7291075244076
Manufacturer number 5506725

Application Table

Aluminium (short chipping)
N
155
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
TOOLOX 33
H
70
TOOLOX 44
H
60
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
35
Inconel
S
35
GG(G)
K
120
CuZn
N
155
Oil
 
wet maximum
 

Description

Version:

Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
ICM
Main area of application ISO M, ISO S (especially Inconel and titanium) as well as ISO N. Cutting edge with negative chamfer and special rounding – especially for stainless steel machining.

Note:

Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
Designation convention: [type] [⌀ DC]-[addition] [cutting material]
Examples:
No. 231740 6.5 ICP 065 IC908
No. 231742 18.5 ICP 185-2M IC908
No. 231745 18.5 HCP 185-IQ IC908

Downloads & documents

Compare with similar products

This article


Recommendations


ISCAR SUMOCHAM drilling head ICM k7 27,5 mm

ISCAR SUMOCHAM drilling head ICM k7 27,5 mm

on request
Available in 4-6 working days
0 pieces in stock
£115.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£148.37
plus VAT at the current rate Prices plus delivery costs
⌀ D 27.5 27.5
Tool material Carbide Carbide
Grade IC908 HB7530
Point angle 154 135
for base body size 27 27
Serie SUMOCHAM HiPer-Drill
Type of product Drilling head for boring Cutter insert for boring

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart