{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 36 mm | |
Grade | HB7630 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 36 | |
Feed f in stainless steel > 900 N/mm2 | 0.33 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231650 36 | |
EAN / GTIN | 4045197718051 | |
Manufacturer number | 231650 36 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HiPer-Drill cutter insert h7, HB7630, ⌀ D: 36mm
on request
In stock
17 pieces in stock
£195.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
149 pieces in stock
£60.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£195.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£195.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£195.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£45.02
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | HSS E PM | Carbide | Carbide | Carbide | HSS |
Grade | HB7630 | TiAlN | HU7810 | HB7530 | HB7725 | TiN |
Point angle | 135 degrees | 132 degrees | 135 degrees | 135 degrees | 135 degrees | 132 degrees |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |