{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HiPer-Drill | |
⌀ D | 14.2 mm | |
Grade | HB7530 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 14 | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231640 14,2 | |
EAN / GTIN | 4045197659378 | |
Manufacturer number | 231640 14,2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HiPer-Drill cutter insert m7 14,2 mm
on request
In stock
65 pieces in stock
£92.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£92.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£95.65
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 14.2 | 14.2 | 14.2 |
Number of changes/inserts | 1 | 1 | 1 |
Grade | HB7530 | HB7630 | HB3040 |
Point angle | 135 | 135 | 160 |
for base body size | 14 | 14 | 14 |
Serie | HiPer-Drill | HiPer-Drill | HiPer-Drill |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |