SoftFinish® universal scraper 27.5 mm

Article no.: 23159
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 23159
EAN / GTIN 4010995231590
Manufacturer number 23159
L-Number L60070 642

Description

Description:

  • Application: Removes sealing materials, glue residue, tape, labels.
  • Easy removal of sealant and adhesive remnants with the high-quality blade
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Incl. 10 replacement blades

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Handle diameter (mm): 36
  • Overall length (mm): 166.5
  • Scraper width (mm): 13
  • Visible blade length (mm): 27.5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart