MARTOR GRAFIX SCALPEL SMALL 23113 , 1 in magazine

Article no.: 23113.54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 23113.54
    EAN / GTIN 4002632903564
    Manufacturer number 23113.54
    L-Number L60170 386

    Description

    Description:

    The kind of scalpel one wishes for. With a rounded-off point.
    A picture book scalpel in form and function - or just one from the MARTOR range of products. You can work on graphic paper, film sheets and much more with the GRAFIX SCALPELL SMALL. Since it is made out of chrome plated steel, you can easily place more stress on it. In this variant we have fitted a small scalpel blade with a rounded-off cutting edge.
    • Basic material:
      Steel
    • Stable Design
      No wonder, since your precise cutting tool is made 100% out of forged and chrome plated steel. This robustness will definitely benefit you in your daily work.
    • A wide variety of blades
      You will definitely also like the large selection of blades provided for this scalpel. So you can re-equip your product depending on preference and cutting material with a few hand grips.
      You can lift the blade a little at the back with one hand. At the same time, you pull it out at the front with the other hand. Now insert the new blade, ready.
    • Ergonomic handle
      In spite of the material, your scalpel is lightweight. The rounded off handle end and the grooved surfaces for a firmer grip are pleasant additions. The open view of the cutting point also assists you in your work.
    • Main cutting materials:
      Layers of foil or paper
      Coated film
      Laminated film
      Textile, material

    Feature:

    • Handling: Right and left handers
    • Safety technology I: No safety
    • Safety technology II: Fixed blade
    • Main cutting materials: Layers of foil or paper, Textile, material, Coated film, Laminated film, Tape, Felt, Fleece
    • Abrasion properties: Very abrasion resistant
    • Holder/eyelet: no
    • Base material: Steel
    • soft grip: no
    • Metal detectable: yes
    • Mounted blade: 13.50
    • Optional blade: 1031.50, 10.50, 11.50, 12.50, 14.50
    • Mounted blade blade shape (knife): Scalpel blade
    • Mounted blade cutting edges (knife): 1-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart