MARTOR GRAFIX SCALPEL SMALL 23112 , 1 in magazine

Article no.: 23112.54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 23112.54
EAN / GTIN 4002632903540
Manufacturer number 23112.54
L-Number L60170 349

Description

Description:

The kind of scalpel one wishes for. With a bent point.
A picture book scalpel in form and function - or just one from the MARTOR range of products. You can work on graphic paper, film sheets and much more with the GRAFIX SCALPELL SMALL. Since it is made out of chrome plated steel, you can easily place more stress on it. In this variant we have fitted a small scalpel blade with a point bent downwards.
  • Basic material:
    Steel
  • Stable Design
    No wonder, since your precise cutting tool is made 100% out of forged and chrome plated steel. This robustness will definitely benefit you in your daily work.
  • A wide variety of blades
    You will definitely also like the large selection of blades provided for this scalpel. So you can re-equip your product depending on preference and cutting material with a few hand grips.
    You can lift the blade a little at the back with one hand. At the same time, you pull it out at the front with the other hand. Now insert the new blade, ready.
  • Ergonomic handle
    In spite of the material, your scalpel is lightweight. The rounded off handle end and the grooved surfaces for a firmer grip are pleasant additions. The open view of the cutting point also assists you in your work.
  • Main cutting materials:
    Layers of foil or paper
    Coated film
    Laminated film
    Textile, material

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Layers of foil or paper, Textile, material, Coated film, Laminated film, Tape, Felt, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Steel
  • soft grip: no
  • Metal detectable: yes
  • Mounted blade: 12.50
  • Optional blade: 1031.50, 10.50, 11.50, 13.50, 14.50
  • Mounted blade blade shape (knife): Scalpel blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart