Torque screwdriver 1/4″ 50-406 cNm 015615 blue

Article no.: 2311135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 2311135
EAN / GTIN 0616050809984
Manufacturer number 2311135
L-Number L60160 6147

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.04 - 13.6 N·m
  • Serial manufacture with constant tightening value
  • Electronic industry, precision mechanics and industrial manufacturing
  • Features:
  • Pre-set torque screwdriver - without scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision radial ball clutch and cam design for controlled bi-directional tightening
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • Automatic resetting to the starting position
  • Lightweight construction by virtue of anodised aluminium handgrips
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque Screwdrivers
  • 1/4″ square/hexagon drive adaptor (no. 757-20)
  • Model No. TLS 1360 FH with additional T-handle for easier work
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [cNm]: 50 cNm-406 cNm
  • Total length [mm]: 127 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart