Adapter ∙ 3/8 inch (10 mm) hexagon, solid ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 38 mm

Article no.: 2311
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 2311
EAN / GTIN 4000896016068
Manufacturer number 2311
L-Number L60140 3013

Description

Description:

Application:
Connecting sockets with square drive in accordance with DIN 3120 and operating tools with 6-point drive
  • Adapter Outside hexagon 10 = 38″ → Outside square 12.5 = 12
  • With locking ball
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Hexagon, solid 10 mm (3/8 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 38 mm
  • Net weight: 0.04 kg
  • For manual operation

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart